Skip Content
TUBING,0.805 IN ID,7/8 IN OD,ALUMIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,0.805 IN ID,7/8 IN OD,ALUMIN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NTE7
  • Mfr. Model # 4NTE7
  • UNSPSC # 31231318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Tubing
  • Inside Dia. 0.805"
  • Length 6 ft
  • Outside Dia. 7/8"
  • Temp. Range (F) -452 to 400
  • Type Seamless
  • Wall Thickness (In.) .035
  • Max. Pressure (PSI) 749
  • Standards ASTM B210 & WW-T-700/6
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list