Skip Content
TUBING,0.18 IN ID,1/4 IN OD,ALUMINU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,0.18 IN ID,1/4 IN OD,ALUMINU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NRZ9
  • Mfr. Model # 4NRZ9
  • UNSPSC # 31231318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Inside Dia. 0.180"
  • Item Tubing
  • Length 6 ft
  • Outside Dia. 1/4"
  • Type Seamless
  • Temp. Range (F) -112 to 300
  • Wall Thickness (In.) .035
  • Max. Pressure (PSI) 580
  • Standards ASTM B210 & WW-T-700/2
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list