TUBING,FLEXIBLE,PVC,5/8INOD,CLEAR,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TUBING,FLEXIBLE,PVC,5/8INOD,CLEAR,1

GRAINGER APPROVED

Sale Price : $118.11 / EACH

Offer ends 21 Sep 2019

Your Price :
$128.64 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VUW2
  • Mfr. Model # 4VUW2
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.97 lbs

Technical Specs

  • Item Tubing
  • Inside Dia. 3/8"
  • Temp. Range -65 Degrees to 160 Degrees F
  • Outside Dia. 5/8"
  • Tensile Strength 1900 psi
  • Standards FDA CFR21 175.300
  • Wall Thickness 1/8"
  • Tube Color Clear
  • Tube Bend Radius 1-1/8"
  • Tube Hardness Shore A: 60
  • SAE or Metric SAE
  • Application Chemical-Resistant
  • Tube Material PVC
  • Flexibility Flexible
  • Tube Length 100 ft.
  • Max. Pressure 45 psi

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list