!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING,7/16 I.D.,100 FT.,CLEAR,FLEXIBLE

TUBING,7/16 I.D.,100 FT.,CLEAR,FLEXIBLE

APPROVED VENDOR

TUBING,7/16 I.D.,100 FT.,CLEAR,FLEXIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING,7/16 I.D.,100 FT.,CLEAR,FLEXIBLE

TUBING,7/16 I.D.,100 FT.,CLEAR,FLEXIBLE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4EGV4
  • Mfr. Model # K010-0709X100
  • UNSPSC # 31231313
  • CATALOGUE PAGE # 2521
  • Shipping Weight 6.65 lbs

Technical Specs

  • Item Tubing
  • Colour Clear
  • Hardness Shore A 73
  • Jacket Material No Jacket
  • Material Trade Name Klearon
  • Maximum Operating Temperature 150 Degrees F
  • Overall Length 100 ft
  • PEX Type Not Applicable
  • Reinforcement Not Reinforced
  • Wall Thickness 0.06 in
  • Autoclavable No
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Features Non Toxic Blue Tint to Enhance Clarity, Self-Extinguishing
  • For Fluid Type Acids, Chemicals, Deionized Water
  • Tensile Strength 2,200 psi
  • Application Air, Beverages, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 7/16 in
  • Material PVC
  • Maximum Operating Pressure 35 psi @ 70 Degrees F
  • Outside Diameter 9/16 in
  • Peristaltic Pump Compatible No
  • Resistance Properties Chemical Resistant
  • Standards 3A, FDA, NSF, ROHS, UL, USDA, USP
  • Petroleum Product Compatibility Not Applicable
  • Bend Radius 4 in
  • Does Not Contain Phthalates
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum
  • Flow Application Air Conditioning Drainage, Air Lines, Beverage Dispensing Units, Bottling Plants, Deionized Water Systems, Food and Beverage, High Efficiency Furnace Drainage, Ice Making Machines, Laboratories, Printing Press Equipment, Refrigeration Drainage, Transfer of Weak Chemicals and Acids, Water Distillation Lines
  • Minimum Operating Temperature 25 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list