TUBETULUOL5-1000PPM5085-82(10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUBETULUOL5-1000PPM5085-82(10)

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA803947
  • Mfr. Model # 803947
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Detector Tube
  • For Use With MSA Kwik Draw Pump
  • Measuring Range 5.0 to 1000 ppm, 5.0 to 2500 ppm
  • Detects For Toluene/Xylene
  • Material Glass
  • Tip Break Off
  • Detector Tube Application Tol.-5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list