Skip Content
TUBES TOLUENE DIISOCYNTE.02/A 9/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES TOLUENE DIISOCYNTE.02/A 9/BOX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6724501
  • Mfr. Model # 6724501
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Bellows pump and detector tubes, toluene Diisocyanate 0.02a, 0.02 - 0.2 ppm.

Technical Specs

  • Material Glass
  • Detects For Toluene Diisocyanate
  • For Use With 6400000
  • Item Toluene Diisocyanate 0.02/a (9)
  • Measuring Range 0.02 - 0.2 ppm
  • Tip Break Off
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list