Skip Content
TUBES TOLUENE 50/A 50-400PPM 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES TOLUENE 50/A 50-400PPM 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR8101701
  • Mfr. Model # 8101701
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Bellows pump and detector tubes, toluene 50/a, 50 - 400 ppm.

Technical Specs

  • For Use With 6400000
  • Item Toluene 50/a
  • Detects For Toluene
  • Material Glass
  • Measuring Range 50 - 400 ppm
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Tip Break Off
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list