TUBES STYRENE 10/B 10-200PPM 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBES STYRENE 10/B 10-200PPM 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6733141
  • Mfr. Model # 6733141
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.19 lbs

Product Details

Gas detector tube for monostyrene, 10/b 10 - 200 ppm.

Technical Specs

  • For Use With 6400000
  • Item Styrene 10/b
  • Material Glass
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Detects For StyreneMonostyrene
  • Measuring Range 10 - 250ppm
  • Tip Break Off
  • Detector Tube Application Occup Health & Safety

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list