Skip Content
TUBES PHOSPHINE 50A 50-1000PPM 10/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES PHOSPHINE 50A 50-1000PPM 10/B

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH21201
  • Mfr. Model # CH21201
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Gas detector tube for phosphine, 50/a 50 - 1,000 ppm.

Technical Specs

  • Material Glass
  • Measuring Range 15 - 3,000 ppm
  • For Use With 6400000
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Item Phosphine 50/a
  • Detector Tube Application Occup Health & Safety
  • Tip Break Off
  • Detects For Phosphine

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list