Skip Content
TUBES PERCHLORETHYLENE 10B 10/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES PERCHLORETHYLENE 10B 10/BOX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH30701
  • Mfr. Model # CH30701
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Gas detector tube for perchloroethylene, 100/b 10 - 500 ppm.

Technical Specs

  • For Use With 6400000
  • Detects For C2Cl4
  • Material Glass
  • Item Perchloroethylene 10/b
  • Measuring Range 10 - 500 ppm
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Detector Tube Application Occup Health & Safety
  • Tip Break Off

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list