TUBES OXYGEN 5PCT/C 5-23VOL 10/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBES OXYGEN 5PCT/C 5-23VOL 10/BOX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR8103261
  • Mfr. Model # 8103261
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.441 lbs

Product Details

Bellows pump and detector tubes, oxygen 5 percent/C, 5 - 23 Vol %.

Technical Specs

  • For Use With 6400000
  • Material Glass
  • Measuring Range 5 - 23% Vol
  • Detects For Oxygen
  • Item Oxygen 5%/C
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Detector Tube Application Occup Health & Safety
  • Tip Break Off

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list