Skip Content
TUBES NTRGN DIOX .5C 5-25PPM 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES NTRGN DIOX .5C 5-25PPM 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR8103631
  • Mfr. Model # 8103631
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use With Accuro Pump
  • Item Detector Tube
  • Detects For 0.1 to 30 ppm
  • Measuring Range 0.1 to 30 ppm
  • Detector Tube Application Nitrogen Dioxide
  • Material Glass
  • Tip Break Off
  • Footnotes Safety Equipment Institute
  • Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list