Skip Content
Discontinued with Replacement
TUBES NITRUS FUMS .5A .5-10PPM 10/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBES NITRUS FUMS .5A .5-10PPM 10/B

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH29401
  • Mfr. Model # CH29401
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs
Suggested Replacement Product
TUBES NITRUS FUMS .5A .5-10PPM 10/B

Price: NA

Product Details

Gas detector tube for nitrous fumes, 0.5/a 0.5 - 10 ppm.

Technical Specs

  • Item Nitrous Gases 0.5/a
  • For Use With 6400000
  • Material Glass
  • Detects For Nitrous Fumes
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Measuring Range 0.5 - 10 ppm
  • Tip Break Off
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list