TUBES NITROG DIOX 2/C 5-100PPM 10/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBES NITROG DIOX 2/C 5-100PPM 10/B

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6719101
  • Mfr. Model # 6719101
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Gas detector tube for nitrogen dioxide, 2/c 5 - 100 ppm.

Technical Specs

  • For Use With 6400000
  • Item Nitrogen Dioxide 2/c 2
  • Material Glass
  • Detects For NO2
  • Measuring Range 2 - 100 ppm
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Detector Tube Application Occup Health & Safety
  • Tip Break Off

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list