Skip Content
TUBES NICKEL TETRACARBONYL .1A 10/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES NICKEL TETRACARBONYL .1A 10/B

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH19501
  • Mfr. Model # CH19501
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Nickel Tetracarbonyl 0.1/a, 0.1 - 1 ppm measurement range.

Technical Specs

  • Item Nickel Tetracarbonyl 0.1/a (9)
  • For Use With Mfr No. 6400000, 4523617
  • Material Glass, Reagent
  • Detects For Nickel Tetracarbonyl
  • Measuring Range 0.1 - 1 ppm
  • Pressure Range 1013.25 hpa
  • Tip Glass
  • Detector Tube Application Industrial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list