Skip Content
TUBES HYDROGEN SULPHIDE .2/A 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBES HYDROGEN SULPHIDE .2/A 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH28101
  • Mfr. Model # CH28101
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.35 lbs

Product Details

Gas detector tube for hydrogen sulfide, 0.2%/a 0.2 - 7 Vol %.

Technical Specs

  • Item Hydrogen Sulfide 0.2%/a
  • Measuring Range 0.2 - 7% Vol.
  • Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
  • For Use With 6400000
  • Material glass
  • Tip break off
  • Detects For H2S
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list