Skip Content
TUBES HYDROGEN SULFIDE 2PCT/A 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES HYDROGEN SULFIDE 2PCT/A 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR8101211
  • Mfr. Model # 8101211
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Gas detector tube for hydrogen sulfide, 2%/a 2 - 40 Vol.%.

Technical Specs

  • Item Hydrogen Sulfide 2%/a
  • Material glass
  • For Use With 6400000
  • Detects For H2S
  • Measuring Range 2 - 40 Pct Vol
  • Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
  • Tip break off
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list