Skip Content
TUBES HYDROGEN FLUORIDE 1.5/B 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES HYDROGEN FLUORIDE 1.5/B 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH30301
  • Mfr. Model # CH30301
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Gas detector tube for hydrogen fluoride 1.5/b 1.5 - 15 ppm.

Technical Specs

  • For Use With 6400000
  • Item Hydrogen Fluoride 1.5/b
  • Material Glass
  • Detects For HF
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Measuring Range 1.5 - 15 ppm
  • Tip Break Off
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list