Skip Content
TUBES HALOGTD HYDROCARBS 100/A 8/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES HALOGTD HYDROCARBS 100/A 8/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR8101601
  • Mfr. Model # 8101601
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Halogenated Hydrocarbons 100/a, 200 - 2,600 ppm.

Technical Specs

  • Item Halogenated Hydrocarbons 100/a (8)
  • For Use With Mfr No. 6400000, 4523617
  • Detects For Halogenated Hydrocarbons
  • Measuring Range 200 - 2800 ppm
  • Material Glass, Reagent
  • Pressure Range 1013.25 hpa
  • Tip Glass
  • Detector Tube Application Industrial

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list