Skip Content
TUBES CHLOROFORM 2/A 2-10PPM 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES CHLOROFORM 2/A 2-10PPM 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6728861
  • Mfr. Model # 6728861
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.441 lbs

Product Details

Gas detector tube for chloroform, 2/a 2 - 10 ppm.

Technical Specs

  • For Use With Accuro
  • Item Chloroform 2/a (5)
  • Material Glass
  • Detects For Chloroform*
  • Pressure Range 1,013 hpa
  • Footnotes 5 Indicating Tubes, 5 Pretubes
  • Measuring Range 2.0 - 10.0 ppm
  • Tip Break Off

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list