Skip Content
TUBES CARBON DIOXIDE 100/A 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES CARBON DIOXIDE 100/A 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR8101811
  • Mfr. Model # 8101811
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.19 lbs

Product Details

Gas detector tube for carbon dioxide, 100/a 0.01 - 0.3 Vol %.

Technical Specs

  • Item Carbon Dioxide 100/a
  • For Use With Accuro
  • Detects For Carbon Dioxide
  • Material Glass
  • Measuring Range 100 - 3,000 ppm
  • Tip Break Off
  • Pressure Range 1,013 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list