Skip Content
TUBES CARBON DIOX 5/A 5-60V 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES CARBON DIOX 5/A 5-60V 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH20301
  • Mfr. Model # CH20301
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Bellows pump and detector tubes, carbon dioxide 5 percent/A, 5 - 60 Vol %.

Technical Specs

  • For Use With 6400000
  • Detects For CO2
  • Material Glass
  • Measuring Range 5 - 60% Vol
  • Item Carbon Dioxide 5%/A
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Detector Tube Application Occup Health & Safety
  • Tip Break Off

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list