Skip Content
TUBES CARBMONO 5/C 100-700PPM 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES CARBMONO 5/C 100-700PPM 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH25601
  • Mfr. Model # CH25601
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.08 lbs

Product Details

Gas detector tube for carbon monoxide, 5/c 100 - 700 ppm.

Technical Specs

  • Item Carbon Monoxide 5/c
  • For Use With 6400000
  • Material Glass
  • Detects For CO
  • Measuring Range 5 - 700 ppm
  • Tip Break Off
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Detector Tube Application Occup Health & Safety

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list