TUBES CARB DIOX .5 A .5-10 VOL10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBES CARB DIOX .5 A .5-10 VOL10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH31401
  • Mfr. Model # CH31401
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Gas detector tube for carbon dioxide, 0.5%/a 0.5 - 10 vol.%.

Technical Specs

  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Item Carbon Dioxide 0.5%/a
  • For Use With 6400000
  • Material Glass
  • Measuring Range 0.5 - 10% Vol.
  • Tip Break Off
  • Detects For CO2
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list