TUBES BENZENE 2/A 2-60 PPM 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBES BENZENE 2/A 2-60 PPM 5/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR8101231
  • Mfr. Model # 8101231
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Bellows pump and detector tubes, benezene 2/a (5), 2 - 60 ppm.

Technical Specs

  • Item Benzene 2/a (5)
  • Detects For Benzene
  • Material Glass, Reagent
  • For Use With Draeger Accuro Pump
  • Tip Break Off
  • Pressure Range 1013.25 hpa
  • Measuring Range 2 - 60 ppm
  • Detector Tube Application Occupational Health and Safety

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list