Skip Content
TUBES AMMONIA 5/A 5-70PPM 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES AMMONIA 5/A 5-70PPM 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH20501
  • Mfr. Model # CH20501
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.17 lbs

Product Details

Gas detector tube for ammonia, 5/a 5 - 70 ppm.

Technical Specs

  • Item Ammonia 5/a
  • For Use With 6400000
  • Material Glass
  • Detects For Ammonia
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Tip Break Off
  • Measuring Range 5 - 600 ppm
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list