Skip Content
TUBES AMMONIA 2/A 2-30PPM 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES AMMONIA 2/A 2-30PPM 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6733231
  • Mfr. Model # 6733231
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.17 lbs

Product Details

Gas detector tube for ammonia, 2/a 2 - 30 ppm.

Technical Specs

  • For Use With 6400000
  • Item Ammonia 2/a
  • Material Glass
  • Detects For Ammonia
  • Measuring Range 2 - 30 ppm
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Tip Break Off
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list