Skip Content
TUBES ACETON 100B 100-12000PPM 10/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBES ACETON 100B 100-12000PPM 10/B

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGRCH22901
  • Mfr. Model # CH22901
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Bellows pump and detector tubes, acetone 100/b, 100 - 12,000 ppm.

Technical Specs

  • Material Glass
  • Item Acetone 100/b
  • Tip Break Off
  • Measuring Range 100 - 12,000 ppm
  • Detects For Acetone / MethylEthylKetone
  • For Use With 6400000
  • Pressure Range Atmospheric with correction factor 1,013 hPa/actual atmos press in hPa, if necessary
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list