TUBELESS TIRE FRDN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBELESS TIRE FRDN

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL34647
  • Mfr. Model # 34647
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2839
  • Shipping Weight 6.7 lbs

Product Details

One piece design assures long life and superior performance. Heat treated for strength. Tip on one end for grabbing the rim.

Technical Specs

  • Item Original Design Tire Iron
  • Length 41"
  • Features 1 Piece
  • Material Steel
  • Size 7/8" Stock
  • Used For Truck, Agricultural, and Industrial Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list