Skip Content
TUBELESS PNEUMATIC WHEEL,16 IN,435 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TUBELESS PNEUMATIC WHEEL,16 IN,435

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWV5
  • Mfr. Model # 1NWV5
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2077
  • Shipping Weight 7.2 lbs

Product Details

Mounted on steel drop center rims with pregreased ball bearings with fittings for relubrication (Nos. GGM2RZJ3, GGM2RZJ4 and GGM2RZJ5 do not come with grease fittings). Black tread. Rib Tread, Makes optimum contact with various work surfaces for easy rolling.

Technical Specs

  • Application Wheelbarrow and Cart Tires
  • Item Tubeless Pneumatic Wheel
  • Ply 2
  • Hub Type Symmetrical
  • Tread Ribbed
  • Tread Color Black
  • Wheel Bearings Ball
  • Wheel Width 3-29/32"
  • Wheel Dia. 16"
  • Fits Axle Dia. 5/8"
  • Bore Dia. 5/8"
  • Tire Rim Dia. 9"
  • Tire Thickness 4"
  • Hub Color Silver
  • Hub Material Steel
  • Tire Sidewall No. 4.80/4.00-8
  • For Use With Wheelbarrow and Cart Tires
  • Load Rating 435 lbs.
  • Hub Length 6 po
  • Caster Load Rating Range Light-Medium Duty
  • Frame Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list