Skip Content
TUBEING SHRNK HOT MELT 1/4-3/8 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBEING SHRNK HOT MELT 1/4-3/8 6/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-5008-48
  • Mfr. Model # 84-5008-48
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.6 lbs

Product Details

Dual wall 4:1 heat shrink tubing with an adhesive lined Hot Melt formula that forms an outstanding barrier against fluids and moisture. Shrink ratio 4:1. Operating temperature range -40 degrees C to 130 degrees C.

Technical Specs

  • Shrink Tubing Adhesive Lined Yes
  • Shrink Ratio 4:1
  • Features Adhesive Lined Tubing
  • Item Dual Wall Adhesive Lined "Hot Melt" Heat Shrink Tubing
  • Colour Black
  • Standards UL E85381
  • Max. Voltage 600 V
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 266 Degrees F
  • Shrink Tubing Usable Temp. Range -40 Degrees - 266 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list