Skip Content
TUBEDETECTORWATERVAPOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBEDETECTORWATERVAPOR

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA655863
  • Mfr. Model # 655863
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With MSA Kwik Draw Pump
  • Item Detector Tube
  • Material Glass
  • Measuring Range 10.0 to 100% vol.
  • Detects For Water Vapor
  • Tip Break Off
  • Detector Tube Application H2O-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list