Skip Content
TUBEDETECTORPER-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBEDETECTORPER-10

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA487337
  • Mfr. Model # 487337
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With MSA Kwik Draw Pump
  • Material Glass
  • Item Detector Tube
  • Detects For Perchloroethylene
  • Measuring Range 10.0 to 500 ppm
  • Detector Tube Application Per-10
  • Tip Break Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list