Skip Content
TUBEDETECTORNH30.1PCT10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBEDETECTORNH30.1PCT10/PK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA804406
  • Mfr. Model # 804406
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Detector Tube
  • Detects For Ammonia
  • Material Glass
  • For Use With MSA Kwik Draw Pump
  • Measuring Range 0.1 to 10.0% vol.
  • Tip Break Off
  • Detector Tube Application NH3-0.1%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list