Skip Content
TUBEDETECTORH2S-100(10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBEDETECTORH2S-100(10)

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA487340
  • Mfr. Model # 487340
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With MSA Kwik Draw Pump
  • Item Detector Tube
  • Material Glass
  • Measuring Range 100 to 4000 ppm
  • Tip Break Off
  • Detects For Hydrogen Sulfide
  • Detector Tube Application H2S-100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list