Skip Content
TUBEDETECTORCS2-210/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBEDETECTORCS2-210/PK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA492514
  • Mfr. Model # 492514
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With MSA Kwik Draw Pump
  • Material Glass
  • Item Detector Tube
  • Measuring Range 2.0 to 300 ppm
  • Detects For Carbon Disulfide
  • Tip Break Off
  • Detector Tube Application CS2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list