Skip Content
TUBEDETECTORBENZENE.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBEDETECTORBENZENE.25

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA655837
  • Mfr. Model # 655837
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Detector Tube
  • For Use With MSA Kwik Draw Pump
  • Material Glass
  • Measuring Range 0.5 to 10.0 ppm
  • Detector Tube Application C6H6-0.5
  • Detects For Benzene
  • Tip Break Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list