Skip Content
TUBED PNEUMATIC WHEEL,6 IN,200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TUBED PNEUMATIC WHEEL,6 IN,200 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZJ3
  • Mfr. Model # 2RZJ3
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2077
  • Shipping Weight 1.85 lbs

Product Details

Mounted on steel drop center rims with pregreased ball bearings with fittings for relubrication (Nos. GGM2RZJ3, GGM2RZJ4 and GGM2RZJ5 do not come with grease fittings). Black tread. Knobby Tread, provides traction on surfaces such as snow or soft ground.

Technical Specs

  • Ply 4
  • Hub Type Symmetrical
  • Item Tubed Pneumatic Wheel
  • Application Hand Trucks and Cart Casters
  • Tread Knobby
  • Tread Color Gray
  • Wheel Bearings Ball
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Wheel Dia. 6"
  • Fits Axle Dia. 1/2"
  • Tire Rim Dia. 4"
  • Hub Color Silver
  • Tire Thickness 7/8"
  • Hub Material Steel
  • Tire Sidewall No. 6x2
  • For Use With Hand Trucks and Cart Casters
  • Load Rating 200 lbs.
  • Frame Finish Powder Coated
  • Hub Length 2-1/4"
  • Caster Load Rating Range Light-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list