Skip Content
TUBEAXIAL FAN,42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBEAXIAL FAN,42IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3C415
  • Mfr. Model # 3C415
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 357.0 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Belt Guard
  • Height 58-1/2"
  • Item Tubeaxial Fan
  • Replacement Fan Blade Stock No. 3C421
  • Dimension B 25-3/16"
  • Number of Blades 5
  • Width 45-3/4"
  • Drive Type Belt
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Dia. w/Mtg. Flange 45-3/4"
  • Mounting Position Vertical/Horizontal
  • Housing Dia. w/o Mtg. Flange 42-1/2"
  • Standards AMCA
  • Blade Material Aluminum
  • Bolt Circle Dia. 44-1/4"
  • Dimension A 45-3/4"
  • Dimension C 42-1/2"
  • Dimension D 32"
  • Dimension E 9/16"
  • Companion Flange Stock No. 3C443
  • Shaft Dia. 1-7/16"
  • Inlet Dia. 42-5/8"
  • Max. Depth 32"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 42"
  • Max. Motor Height 12-1/2"
  • Max. Inlet Temp. 200 Degrees F
  • Outlet Dia. 42-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list