TUBEAXIAL FAN,37-1/4 IN. H,26-7/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBEAXIAL FAN,37-1/4 IN. H,26-7/8 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GXU5
  • Mfr. Model # 4GXU5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Bearing Type Ball
  • Height 37-1/4"
  • Includes Belt Guard
  • Item Tubeaxial Fan
  • Width 26-7/8"
  • Number of Blades 6
  • Dimension B 16-3/4"
  • Drive Type Belt
  • Blade Material 304 Stainless Steel
  • Housing Material 304 Stainless Steel
  • Mounting Position Vertical/Horizontal
  • Standards AMCA
  • Bolt Circle Dia. 25-3/4"
  • Dimension A 27"
  • Dimension C 24-5/16"
  • Dimension E 7/16"
  • Shaft Dia. 1"
  • Dimension D 18"
  • Companion Flange Stock No. 4ETF9
  • Max. Motor Height 10"
  • Blade Dia. 24"
  • Inlet Dia. 24-7/16"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 18"
  • Max. Inlet Temp. 200 Degrees F
  • Outlet Dia. 24-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list