TUBEAXIAL FAN,36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBEAXIAL FAN,36IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3C414
  • Mfr. Model # 3C414
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 241.0 lbs

Technical Specs

  • Bearing Type Ball
  • Height 52-7/8"
  • Includes Belt Guard
  • Item Tubeaxial Fan
  • Number of Blades 6
  • Replacement Fan Blade Stock No. 3C420
  • Dimension B 22-7/16"
  • Width 39-3/4"
  • Housing Finish Baked Enamel
  • Drive Type Belt
  • Housing Material Steel
  • Housing Dia. w/Mtg. Flange 39-3/4"
  • Blade Material Aluminum
  • Housing Dia. w/o Mtg. Flange 36-1/2"
  • Bolt Circle Dia. 38-1/4"
  • Standards AMCA
  • Mounting Position Vertical/Horizontal
  • Dimension C 36-1/2"
  • Dimension A 39-3/4"
  • Dimension D 29"
  • Dimension E 7/16"
  • Companion Flange Stock No. 3C442
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Inlet Dia. 36-5/8"
  • Blade Dia. 36"
  • Max. Depth 29"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 200 Degrees F
  • Outlet Dia. 36-5/8"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list