Skip Content
TUBE SUSPENSION CLAMP, 1DIA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE SUSPENSION CLAMP, 1DIA,PK5

SIOUX CHIEF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PMH3
  • Mfr. Model # 4PMH3
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Includes -
  • For Use With -
  • Item Tube Suspension Clamp and Insulator
  • Length -
  • Package Quantity 5
  • Type -
  • Width -
  • Tube Dia. Min. 1"
  • CTS Dia. Min. 1"
  • CTS Dia. Max. 1"
  • Pipe Dia. Min. -
  • Tube Dia. Max. 1"
  • Max. Load at Temp. -
  • Pipe Dia. Max. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list