TUBE SUSPENSION CLAMP,1/2DIA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUBE SUSPENSION CLAMP,1/2DIA,PK5

SIOUX CHIEF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PMH1
  • Mfr. Model # 4PMH1
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Item Tube Suspension Clamp and Insulator
  • Colour Black
  • Length -
  • Package Quantity 5
  • Type -
  • Width -
  • Tube Dia. Min. 1/2"
  • Tube Dia. Max. 1/2"
  • CTS Dia. Min. 1/2"
  • Pipe Dia. Min. -
  • CTS Dia. Max. 1/2"
  • Max. Load at Temp. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list