TUBE SQ 2000LBS 15IN JACK TOP WIND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE SQ 2000LBS 15IN JACK TOP WIND

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11525
  • Mfr. Model # 11525
  • UNSPSC # 25181701
  • CATALOGUE PAGE # 3210
  • Shipping Weight 15.42 lbs

Product Details

Improved internal gear mechanism and heavy-duty rolled threads for smooth operation. Handle provides 1 in. of travel per 5 revolutions. Equipped with removable gear cover, grease fittings, 4-position mounting tube and lock pin. Black enamel painted finish

Technical Specs

  • Lifting Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list