TUBE SHRINK HEAT YELLOW 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE SHRINK HEAT YELLOW 3/8IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18054
  • Mfr. Model # 18054
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.09 lbs

Product Details

Heat shrink tubing for wire and cable applications. Size 3/8 inch x 5 feet. Colour black on yellow.

Technical Specs

  • Metal Detectable No
  • Item Heat Shrink Tube Label
  • Height 60"
  • Colour Black on Yellow
  • For Use With Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000
  • Max. Lines of Print 1
  • Material Polyolefin
  • Width 3/8"
  • Legend Blank
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list