Skip Content
TUBE SHRINK HEAT WHITE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE SHRINK HEAT WHITE 1/4IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18051
  • Mfr. Model # 18051
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.08 lbs

Product Details

Heat shrink tubing for wire and cable applications. Size 1/4 inch x 5 feet. Colour black on white.

Technical Specs

  • Metal Detectable No
  • Item Heat Shrink Tube Label
  • For Use With Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000
  • Colour Black on White
  • Material Polyolefin
  • Height 60"
  • Max. Lines of Print 1
  • Temp. Range -0.4 Degrees F - 248 Degrees F
  • Width 1/4"
  • Legend Blank
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list