Skip Content
TUBE SHRINK 4:1 H/M 3/16-1/4X6 20/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE SHRINK 4:1 H/M 3/16-1/4X6 20/P

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-5007-3
  • Mfr. Model # 84-5007-3
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.14 lbs

Product Details

Dual wall 4:1 heat shrink tubing with an adhesive lined Hot Melt formula that forms an outstanding barrier against fluids and moisture. Shrink ratio 4:1. Operating temperature range -40 degrees C to 130 degrees C.

Technical Specs

  • Shrink Tubing Adhesive Lined Yes
  • Shrink Ratio 4:1
  • Features Adhesive Lined Tubing
  • Colour Black
  • Max. Voltage 600 V
  • Standards UL E85381
  • Item Dual Wall Adhesive Lined "Hot Melt" Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Length 6"
  • Min. Shrink Temp. 266 Degrees F
  • Shrink Tubing Usable Temp. Range -40 Degrees - 266 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list