Skip Content
TUBE SHRINK 3:1 FX DL-WL 3/16X6 6/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE SHRINK 3:1 FX DL-WL 3/16X6 6/P

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-4016
  • Mfr. Model # 84-4016
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.04 lbs

Product Details

Flexible dual wall is an encapsulated-lined heat shrink tubing that provides moisture resistance, strain relief and electrical insulation. Provides flexibility to insulate and protect irregular shape products. It also provides rugged protection from chemi

Technical Specs

  • Shrink Tubing I.D. Before Shrinking 0.187"
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Features Remains Semi-Flexible Post Heat
  • Max. Voltage 600 V
  • Colour Black
  • Standards UL E35586 and CSA LR31929 ratings
  • Item Dual Wall Flexible, Adhesive Lined Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Type Heavy Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list