Skip Content
TUBE SHRINK 1/2INX1-1/2IN 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE SHRINK 1/2INX1-1/2IN 10/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9561
  • Mfr. Model # 84-9561
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Dual Wall Heat Shrink Tubing
  • Colour Black
  • Max. Voltage 600 V
  • Standards UL 486D
  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Features Inner Surface Lined with Adhesive Sealant
  • I.D. After Shrinking 0.188"
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Shrink Tubing Length 1-1/2"
  • Min. Shrink Temp. 230 Degrees F
  • Shrink Tubing I.D. Before Shrinking 0.500"
  • Use Shrink Tubing With Wire Size 0.50"
  • Flame Retardant No
  • Shrink Tubing Wall Thickness After Shrinking 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list