Skip Content
TUBE SHK 3IN1 HVY W 1INX48IN PK8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE SHK 3IN1 HVY W 1INX48IN PK8

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-4031
  • Mfr. Model # 84-4031
  • UNSPSC # 40183006
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.44 lbs

Technical Specs

  • Colour Black
  • Features Adhesive Lined Tubing
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing I.D. Before Shrinking 1.100"
  • Shrink Ratio 3:1
  • Standards UL approved E1 15664
  • Item Heavy Wall Adhesive Lined Heat Shrink Tubing
  • I.D. After Shrinking 0.375"
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Type Heat Shrink Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list